PPE fall protection set Maintenance, max. load 150 kg, M. Supplied = assembled. Size = M. Max. load = 150 kg. Product type = fall protection sets. Secures horizontally/vertically, positions the user in place for work with retaining strap and lifeline, Y-lanyard allows permanent securing where there is no other option for this. Components: - HT 55 A XP safety harness - CE 01 retaining strap - stopfor™ KSP 150-M10 - RLX D11 15M-A-41 guide rope - KM12MM lifeline, length 2 m with M41 safety hook and end connection - Y-lanyard with energy absorbing lanyard LDAD12.5 1.5-10-51-51 - Webbing sling 19S 1.5 m - Combipro 60 l