Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Electrical Sockets
Socket 1G Double Pole Key Operated 13A Aluminium
By Novar ED&S
Order Code:
ZT5006387S
£65.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
65.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-sockets/socket-1g-double-pole-key-operated-13a-aluminium/p/ZT5006387S
Add to quotation
View all Electrical Sockets
Description
Novar ED&S SOCKET 1G DOUBLE POLE KEY OPERATED 13A ALUMINIUM Metalclad Plus (MCLAD) K2435ALM
Specifications
Specifications for Socket 1G Double Pole Key Operated 13A Aluminium
Material
Metal
Colour
Aluminium
Depth
51mm
Height
86mm
Rated Current
13A
Mounting Method
Surface mounted
Width
146mm
Method of Operation
Key
Type of Fastening
Mounting with screw