Aluminium Angles 6063


£2.29 Inc VAT (20%)
Up to 11.5% off

See 2 Product Variants
£2.29

Description

These equal angles are manufactured from grade 6063 aluminum, which is a medium strength alloy with additions of magnesium and silicon. Available in an array of sizes, all products are sold in imperial sizes and are 1 metre in length.

Features and Benefits
• Has good formability in manufacture, is heat treatable and offers good mechanical properties for all around quality
• Also has a high corrosion resistance and is readily suited to welding
• Available in arrange of sizes to suit your needs
• Saves you time and material wastage as the equal angles are pre-cut to suit the size that best works for your requirements

Typical Applications
• Typically used in architectural and industrial applications such as complex extrusions for window frames, doors frames, roofs, signs, shop fittings,
stair balustrades rails and posts

Feature Attributes

Specification:
6063
Material:
Aluminium
Length:
1000mm
Number of Pieces:
1
Material Form:
Equal Angle
System of Measurement:
Imperial
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome