Aluminium Bronze Round Bar


Select
£71.99 Inc VAT (20%)
Up to 12% off


See all variants from £71.99

Description

CW307G/CA104
• Used for its high strength and excellent resistance to erosion and corrosion in seawater and many other aggressive environments.

• Offers very good wear and abrasion resistance, an ability to withstand shock loading and the retention of properties at cryogenic temperatures.

• Used in the offshore, marine, aerospace and engineering industries.

• Applications include valve and pump components, marine hardware, high strength fasteners, springs, thrust washers and bearing bushes, gears, bearing races, valve stems, valve seats, worm gears, bearings, bushes, cams, pump rods and safety tools.

Feature Attributes

Material Features:
Abrasion Resistant,Ability to withstand Shock Loading,Excellent Corrosion Resistance,High Strength
System of Measurement:
Inch
Material:
Aluminium Bronze
Physical Properties:
Density 7.58 g/cm³,Modulus of Elasticity 115 GPa,Melting Point 1035 °C,Thermal Conductivity 37.7 W/m.K
Material Application:
Marine Equipment,Valve and Pump Components,High Temperature Applications,Fasteners,Engine Components
Specification:
CW307G/CA104
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome