Aluminium Channel x 1m


£9.49 Inc VAT (20%)
Up to 13.5% off

See 3 Product Variants
£9.49

Description

Grade 6082
• Medium strength alloy with very good corrosion resistance.

• Additions of magnesium, manganese and silicon enhance the mechanical and corrosion resistance properties

• Good cold forming properties, ease of joining, good machinability and high mechanical strengths.

• Used for packaging containers, foils, tubes, printing plates, strip for heat exchangers, boiler making, insulation foils, kitchenware, chemical and food industry equipment containers, ore skips, automotive trim and light reflectors.

Feature Attributes

Specification:
6063
Material:
Aluminium
Physical Properties:
Electrical Resistivity 0.038 x10⁻⁶ Ω .m,Density 2.70 g/cm³,Modulus of Elasticity 70 GPa,Melting Point 555°C,Thermal Expansion 24 x10⁻⁶ /K,Thermal Conductivity 180 W/m.K
Material Features:
Medium Strength Alloy,Excellent Corrosion Resistanc,Most Commonly Used for Machining
Mechanical Properties:
Elongation A50 mm 12 Min %,Hardness Brinell 70 HB,Proof Stress 110 Min MPa,Elongation A 14 Min %,Tensile Strength 205 Min MPa
Length:
1000 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome