Aluminium Channels 6082


£10.99 Inc VAT (20%)

See 2 Product Variants
£10.99

Description

Manufactured from Grade 6063 medium strength alloy, each aluminium channel has additions of magnesium and silicon for overall longevity and ease of manipulating the product. Available in a range of imperial sizes, each channel is 1 metre long and has good formability in manufacture, is heat treatable and offers good mechanical properties.

Features and Benefits
• Available in a variety of sizes to suit your requirements
• Readily suited for welding
• Possesses a higher corrosion resistance for product longevity
• Reduces material wastage as it saves you milling or cutting down from a larger block of aluminium

Typical Applications
• Typically used in architectural and industrial applications such as complex extrusions for window frames, doors frames, roofs, signs, shop fittings,
stair balustrades rails and posts

Feature Attributes

Number of Pieces:
1PCE
Specification:
6063
System of Measurement:
Imperial
Length:
1000 mm
Material:
Aluminium
Thickness:
1/8 in
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome