Aluminium Flat Bar Grade 6082


£89.99 Inc VAT (20%)
Up to 8% off

See 2 Product Variants
£89.99

Description

Grade 6082
• Medium strength alloy with very good corrosion resistance.

• Additions of magnesium, manganese and silicon enhance the mechanical and corrosion resistance properties.

• Good cold forming properties, ease of joining, good machinability and high mechanical strengths.

• Used for packaging containers, foils, tubes, printing plates, strip for heat exchangers, boiler making, insulation foils, kitchenware, chemical and
food industry equipment containers, ore skips, automotive trim and light reflectors.

Feature Attributes

Specification:
6082
Number of Pieces:
1PCE
Material:
Aluminium
Material Form:
Flat Bar
System of Measurement:
Inch
Length:
12 in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome