Aluminium Tee Section x 1m


Select
£10.49 Inc VAT (20%)
12.5% off


See all variants from £10.49

Description

Grade 6063
• Medium strength alloy with additions of magnesium and silicon.

• Has good formability in manufacture, is heat treatable and offers good mechanical properties.

• Also has a high corrosion resistance and is readily suited to welding.

• Typically used in architectural and industrial applications such as complex extrusions for window frames, doors frames, roofs, signs, shop fittings,
stair balustrades rails and posts.

Feature Attributes

Physical Properties:
Modulus of Elasticity 69.5 GPa,Thermal Expansion 23.5 x 10⁻⁶ /K,Electrical Resistivity 0.035 x10⁻⁶ Ω .m,Melting Point 600°C,Thermal Conductivity 200 W/m.K,Density 2.7 g/cm³
Chemical Composition:
Iron (Fe) 0.0 - 0.35%,Titanium (Ti) 0.0 - 0.1%,Other (Each) 0.0 - 0.05%,Copper (Cu) 0.0 - 0.1%,Chromium (Cr) 0.0 - 0.1%,Silicon (Si) 0.2 - 0.6%,Aluminium (Al) Balance,Manganese (Mn) 0.0 - 0.1%,Others (Total) 0.0 - 0.15%,Zinc (Zn) 0.0 - 0.1%,Magnesium (Mg) 0.45 - 0.9%
Length:
1000 mm
Number of Pieces:
5
Thickness:
1/8 in
Specification:
6063
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome