Aluminium Tubes 6063


Select
£2.19 Inc VAT (20%)
Up to 13.5% off


See all variants from £2.19

Description

Manufactured from grade 6063 medium strength aluminium alloy with additions of magnesium and silicon, these tubes are ideal for a variety of manufacturing tasks. Both tubes are 1 metre in length with different diameters to suit your preferences.

Features and Benefits
• Has good formability in manufacture, is heat treatable and offers good mechanical properties for all around
• Available in two sizes, both in 1 metre lengths
• Saves material wastage as there's no need to mill and cut down from a large bar
• Possesses a high corrosion resistance for product longevity
• Readily suited to welding to allow you to begin work instantly

Typical Applications
• Typically used in architectural and industrial applications such as complex extrusions for window frames, doors frames, roofs, signs, shop fittings,
stair balustrades rails and posts

Feature Attributes

Number of Pieces:
1PCE
Material:
Aluminium
System of Measurement:
Imperial
Material Form:
Tube
Length:
1000 mm
Thickness:
1.6 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome