Brass Bar Equal Angle


Select
£35.99 Inc VAT (20%)
Up to 10% off


See all variants from £35.99

Description

Brass alloy CZ121 / CW614N is used for machining. It has Lead added to the composition to improve machinability. The Lead remains insoluble in the microstructure of the brass and the soft particles act as chip breakers.

• The most widely used of all the brasses due to its suitability for high speed machining operations and also the manufacture of intricate parts.

• The highest machinability of any copper alloy, excellent hot formability and good corrosion resistance.

• Typically used for wide variety of machined components made on high speed lathes including screws, bolts, nuts, bushing, pins, washers,
butts, hinges and also locks and components for watches.

Feature Attributes

Material Features:
Hot Working Should Be Done Between 630-730°C,Cold Working is Poor and not Recommended,Good Corrosion Resistance,Good Conductivity,Solution Treatment or Annealing can be Done by Rapid Cooling After Heating Between 430-600°C,Good Spark Resistance,Good Machinability and Formability,Low Magnetic Permeability
Material Application:
Machined Components,Hinges,Architectural Extrusions,Locks
Thickness:
1/8 in
System of Measurement:
Inch
Mechanical Properties:
Elongation A 20 to 5%,Proof Stress 230-350MPa,Hardness (Brinell) 90 to 160 HB,Tensile Strength 360-500MPa
Chemical Composition:
Zinc (Zn) Balance,Nickel (Ni) 0.0-0.30%,Lead (Pb) 2.50-3.50%,Others (Total) 0.0-0.20%,Tin (Sn) 0.0-0.30%,Aluminium (Al) 0.0-0.05%,Copper (Cu) 57-59%,Iron (Fe) 0.0-0.30%
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome