Brass Bar Flat


Select
£22.99 Inc VAT (20%)
Up to 11% off


See all variants from £22.99

Description

Brass alloy CZ121 / CW614N is used for machining. It has Lead added to the composition to improve machinability. The Lead remains insoluble in the microstructure of the brass and the soft particles act as chip breakers.

• The most widely used of all the brasses due to its suitability for high speed machining operations and also the manufacture of intricate parts.

• The highest machinability of any copper alloy, excellent hot formability and good corrosion resistance.

• Typically used for wide variety of machined components made on high speed lathes including screws, bolts, nuts, bushing, pins, washers,
butts, hinges and also locks and components for watches.

Feature Attributes

Chemical Composition:
Lead (Pb) 2.50-3.50%,Copper (Cu) 57-59%,Aluminium (Al) 0.0-0.05%,Others (Total) 0.0-0.2%,Tin (Sn) 0.0-0.30%,Iron (Fe) 0.0-0.30%,Zinc (Zn) Balance,Nickel (Ni) 0.0-0.30%
Thickness:
1/4 in
Material Application:
Hinges,Machined Components,Locks,Architectural Extrusions
Material Features:
Hot Working Should Be Done Between 630-730°C,Solution Treatment or Annealing can be Done by Rapid Cooling After Heating Between 430-600°C,Good Conductivity,Cold Working is Poor and not Recommended,Low Magnetic Permeability,Good Spark Resistance,Good Machinability and Formability,Good Corrosion Resistance
Specification:
CZ121 / CW614N
System of Measurement:
Inch
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome