Brass Equal Angle CZ121/CW614N


Select
£10.99 Inc VAT (20%)


See all variants from £10.99

Description

Manufactured from a brass alloy CZ121 / CW614N, this equal angle is used for machining. It has lead added to the composition to improve machinability. The lead remains insoluble in the microstructure of the brass and the soft particles act as chip breakers. Each equal angle of brass is 24in. in length and varies in width to suit your requirements. Suited for making intricate parts.

Features and Benefits
• The most widely used of all the brasses due to its suitability for high speed machining operations and also the manufacture of intricate parts
• Available in a range of sizes and specifications to suit your needs, all 24in. in length
• Can be used for a wide variety of industrial applications and to form intricate components
• Supplied as an equal angle shaped section of brass
• Product is not suited for use when cold
• The highest machinability of any copper alloy, excellent hot formability and good corrosion resistance

Typical Applications
• Typically used for wide variety of machined components made on high speed lathes including screws, bolts, nuts, bushing, pins, washers, butts, hinges and also locks and components for watches

Feature Attributes

System of Measurement:
Imperial
Material Form:
Equal Angle
Specification:
CZ121 / CW614N
Thickness:
1/8 in
Length:
24 in
Number of Pieces:
1PCE
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome