Copper Flatbars CW004A/C101


Select
Select
£12.99 Inc VAT (20%)
Up to 9.5% off


See all variants from £12.99

Description


Description unavailable

Feature Attributes

Number of Pieces:
1PCE
Specification:
CW004A/C101
Material Form:
Flat Bar
Length:
1000 mm
Material:
Copper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome