CW508L/CZ108HH Brass Sheet


Select
£31.99 Inc VAT (20%)
Up to 5.5% off


See all variants from £31.99

Description

CW508L / CZ108HH is a high purity cold forming brass. It is used when severe bending properties are required. It can be machined but only with slow speeds and very light feeds.

• Often used for general purpose applications and forming operations when very good bending properties are required.

• Also offers very good general corrosion resistance in many natural atmospheres, a reasonable machinability and good cold heading properties

• Used for a variety of decorative components as well as general components such as heat exchangers, lamp caps, lamp-holder and switch components, general copper-smithing work, chains, eyelets, fasteners, hinges, locks, instrument covers and blanked articles such as instrument plates and wheels.

• Other uses include cold headed items including pins, rivets, screws, springs, radiator tanks and torch cases.

Feature Attributes

System of Measurement:
Metric
Width:
300 mm
Material Form:
Sheet
Specification:
CW508L / CZ108HH
Length:
600 mm
Material Features:
Soldering & Brazing are Both Rated as Excellent. Oxy-acetylene welding is Good & Gas Shielded Methods are Only Fair. Resistance Flash Butt-welding may also be Used,Corrosion Resistance is Good to Excellent in Most Environments.,Cold Working is Excellent and it can be Readily Drawn.,Hot Work Fabrication is Rated as Fair.
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome