0
1
2

Flat Packers Mixed Clam (Pack 60) BFXF28AC60

Order Code: ZT1275320P

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.345%
10 - 19£11.6910%
20 +£11.0415%


Description

The Broadfix Flat Packers have been manufactured with a high percentage of post-industrial and post-consumer recycled material. As they are made from plastic they will not swell, shrink or rot and they are completely waterproof. Capable of withstanding higher compressive loads than traditional timber flat packers. This also makes them more economical. They are colour coded depending on size, for easy identification. Sometimes referred to as a glazing packer or shim, and is a great multi-purpose shim. They are ideal for narrower shimming jobs. Stack to the required depth, slide in and you're done. The micro ridged surface prevents slippage under load. The Broadfix Flat Packers Mixed Set supplied in a handy clam shell pack for easy storage. Has the following specification Size 100 x 28mm, Thickness 1-6mm. Number of Pieces 60.

See full description
Specifications for Flat Packers Mixed Clam (Pack 60) BFXF28AC60
  • MFR Part No.
    F-28A-C60-UK
  • Type
    Flat Packer
  • Size
    100 x 28mm
  • Pack Quantity
    60 (Clam Pk)
  • Length
    100mm
  • Shim Type
    Flat Packer
  • Width
    28mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome