Grade Aluminium Mill Finish Sheet


£61.99 Inc VAT (20%)

See 2 Product Variants
£61.99

Description

Grade 1050
• Excellent corrosion resistance, high ductility and highly reflective finish alloy.

• For chemical process plant equipment, food industry containers, pyrotechnic powder, architectural flashings, lamp reflectors and cable sheathing.

Feature Attributes

System of Measurement:
Metric
Material:
Aluminium Mill Finish
Material Form:
Sheet
Number of Pieces:
1
Length:
500 mm
Width:
300 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome