Grade Aluminium Tread Plate Sheet


£139.99 Inc VAT (20%)
Up to 12.5% off

See 2 Product Variants
£139.99

Description

Grade 5754
• Excellent corrosion resistance especially to seawater and industrially polluted atmospheres.

• Typically used in tread plates, shipbuilding, vehicle bodies, rivets, fishing industry equipment, food processing and welded chemical and nuclear structures.

Feature Attributes

Material Features:
High Strength,Excellent Corrosion Resistance,Highly Suited to Flooring Applications
Specification:
5754
Physical Properties:
Modulus of Elasticity 68 GPa,Thermal Expansion 24 x10⁻⁶/K,Thermal Conductivity 147 W/m.K,Electrical Resistivity 0.049 x 10⁻⁶ Ω .m,Density 2.66 g/cm³,Melting Point 600°C
System of Measurement:
Metric
Material:
Aluminium
Mechanical Properties:
Proof Stress 130 Min MPa,Hardness Brinell 63 HB,Elongation A50 mm 7 Min %,Tensile Strength 220 - 270 MPa
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome