Mill Finish Sheet


£45.99 Inc VAT (20%)
Up to 4.5% off

See 2 Product Variants
£45.99

Description

CW004A/C101
• The most widely used of all the coppers because of its combination of electrical and thermal conductivity, corrosion resistance, workability and aesthetic beauty.

• The normal grade for general electrical use as busbar, motor and transformer components, windings and many other current carrying applications.

• Used in motors, contacts, terminals and many other current carrying applications. Other uses include architectural metalwork, gutters, flashing, roofing, automotive and industrial radiators, chemical process equipment, vats, kettles and pans.

Feature Attributes

Number of Pieces:
1
Physical Properties:
Thermal Expansion 16.9 x10⁻⁶ /K,Melting Point 1083°C,Electrical Resistivity 100% IACS,Modulus of Elasticity 117 GPa,Electrical Resistivity 0.0171 x10⁻⁶ Ω .m,Thermal Conductivity 391.1 W/m.K,Density 8.92 g/cm³
Length:
600 mm
Material:
Copper Mill Finish
Width:
300 mm
Specification:
CW004A/C101
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome