Phosphor Round Bar


Select
£41.99 Inc VAT (20%)


See all variants from £41.99

Description

CC481K/PB1
• 10-12% tin containing copper alloy with small phosphorus content added
to increase fluidity and de-oxidise the material during casting.

• The high tin content imparts a very good corrosion resistance in marine environments and brine.

• Good resistance to shock loading and can be soldered and brazed.

• Used in the manufacture of pump and valves, gears, worm wheels, bushes and bearings for medium to heavy loading at high speed and general engineering components.

Feature Attributes

System of Measurement:
Inch
Mechanical Properties:
Tensile Strengh 360 N/mm²,Elongation 8%,0.2% Proof Strength 170 N/mm²
Specification:
CC481K/PB1
Chemical Composition:
Others 0.6% Max,Phosphorus 0.6 - 1.0%,Tin 10.2 - 11.5%,Copper Balance
Material Features:
Very Good Marine Corrosion Resistance,High Resistance to Shock Loading,Good Strength,Good Machinability,High Wear Resistance
Material:
Phosphor Bronze
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome