PVC Foam Sheet


£6.39 Inc VAT (20%)
Up to 16% off

See 4 Product Variants
£6.39

Description

A material that is versatile, lightweight, fire retardant, durable and with a flawless finish. Offering unlimited options for the sign, display & print industries. Foam PVC sheet offers an exceptional strength to weight ratio and its durability ensures superior resistance to knocks and scratches. As it is a fraction of the wight of solid display material, it is easier to handle and install. The smooth surface provides a consistently even and reliable high performance surface for different types of printing and mounting. Foam PVC can be used in sign, display, printing and fabrication applications. Available in white or Black.

Feature Attributes

Material Application:
Signs,Display and Fabrication Applications,Printing & Mounting
Thickness:
3 mm
Physical Properties:
Impact Resistance 15kJ/m²,Modulus of Elasticity 0.9 MPa,Elongation at Break 27%,Shore Hardness 45-65 (3mm),Flexural Strength 27 MPa,Oxygen Index 48%,Tensile strength at Yield 16 MPa,Moisture Absorption after 24hrs@ 23°C <25% By Weigh
System of Measurement:
Metric
Number of Pieces:
1
Material Features:
Exceptional Strength to Weight Ratio,Superior Resistance to Knocks and Scratches,Light Weight,Fire Retardant
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome