Silver Aluminium Round Bars


£3.09 Inc VAT (20%)
Up to 6.5% off

See all variants from £3.09

Description

Round aluminium bar. Suitable for repairing, making or renewing in a wide range of DIY projects. Made from aluminium, this round bar has a silver appearance and is 1m in length.
PRODUCT FEATURES
Anodised aluminium
Round bar
Length: 1000mm

Feature Attributes

Shape:
Round
Colour:
Silver
Length:
1000 mm
Material:
Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome