Stainless Steel Round Bar


£43.99 Inc VAT (20%)

See 4 Product Variants
£43.99

Description

Type 1.4305
• Popularly known as grade 303 stainless steel which is the most readily machinable of all the austenitic grades due to the presence of sulphur

• Used in applications that require parts to be heavily machined, including nuts and bolts, screws, gears, aircraft fittings, bushings & shafts.

Feature Attributes

Length:
1500 mm
Number of Pieces:
1
System of Measurement:
Metric
Material:
Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome