Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Engineering Materials
Stainless Steel Round Bars 1.4305/303
By Indexa
8 Variants From
£2.49
Inc VAT (20%)
See 8 Product Variants
£2.49
Description
Description unavailable
Feature Attributes
Specification:
1.4305 / 303
Length:
1500 mm
System of Measurement:
Metric
Material Form:
Round Bar
Number of Pieces:
1PCE
Material:
Stainless Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome