Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Engineering Materials
Stainless Steel Round Bars 1.4404/316
By Indexa
Reset
Clear All
Diameter
Select
See all variants from
£11.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£11.99
Description
Description unavailable
Feature Attributes
Number of Pieces:
1PCE
Specification:
1.4404 / 316 L
Length:
1500 mm
Material Form:
Round Bar
System of Measurement:
Metric
Material:
Stainless Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome