Stainless Steel Sheets 1.4307/316L


Select
£8.99 Inc VAT (20%)
Up to 12.5% off


See all variants from £8.99

Description

These stainless steel sheets contain an addition of molybdenum, giving them excellent corrosion resistance over long periods of time. They have high durability, remaining tough even at cryogenic temperatures. The versatile sheets are suited for use in heavy gauge welded components.

Features and Benefits
• Ideal for a wide range of applications
• High corrosion resistance
• Durable even at cryogenic temperatures

Typical Applications
• Food processing equipment
• Brewery equipment
• Chemical and petrochemical equipment
• Laboratory benches & equipment
• Coastal architectural panelling
• Boat fittings
• Nuts and bolts
• Springs & medical implants

Feature Attributes

Specification:
316 L
System of Measurement:
Metric
Number of Pieces:
1PCE
Width:
300 mm
Material Form:
Sheet
Material:
Stainless Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome