Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Floor & Roof Repair
Acoustic Panels for Ceiling Installation, 2000mm X 1200mm
By EUROKRAFTbasic
2 Variants From
£699.99
Inc VAT (20%)
See 2 Product Variants
£699.99
Description
Description unavailable
Feature Attributes
Product Type:
Acoustic Ceiling Sections
Supplied:
Flat Pack
Panel Material:
PET Felt
Overall Width:
1200 mm
Overall Height:
2000 mm
Overall Depth:
18 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome