Asphalt Resurfacer


Select
£229.99 Inc VAT (20%)


See all variants from £229.99

Description

Images for illustration purposes only
Watco Asphalt & Concrete Resurfacer seals and resurfaces damaged and worn asphalt. It forms a flexible, sealed, waterproof surface that transforms old asphalt and tarmac.

Recommended areas of use
Car parks
Floors
Garage
Yard
Walkways
Manufacturing/Production Areas
Features
Easy 12" Paint Roller or paint brush application
Matt, slip resistant surface
No primer required
Non-hazardous and low odour acrylic formula
Flexible system to cope with natural movements in the asphalt
Excellent adhesion and covering power
Quick drying (24 hours for light traffic)
Excellent resistance to UV and weathering
Can be applied at 1mm to 2mm in one layer, several layers, can be applied to cover badly worn patches
Suitable for pedestrian and light-medium traffic (cars, not HGV’s or forklifts)
Available in Black, Tile Red, Green and Dark Grey

See full description

Feature Attributes

Product Type:
Asphalt Resurfacer
Weight:
25 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome