Concrex Carbon Fibre - Epoxy Repair Mortar


£149.99 Inc VAT (20%)

See all variants from £149.99

Description

Images for illustration purposes only
Concrex® Carbon Fibre is the ultimate floor repair mortar. Based on our best-selling Concrex, the addition of Carbon Fibre, ceramic and an increase in resin content makes this the strongest, longest lasting epoxy floor repair mortar that you can buy. To prove it, Concrex Carbon Fibre now comes with a 20-year guarantee against impact and abrasion failure. Its unique formulation outperforms the original Concrex - already the strongest on the market - for strength, drying time, and chemical resistance. What's more, its stronger, longer lasting and will out perform any cement based alternative.

For over 50 years, the Concrex® brand has been the leading epoxy repair mortar and millions of kilos of it are reinforcing and protecting concrete floors, steps and ramps across Europe and the rest of the world. All Concrex Carbon Fibre repairs should be considered permanent, which is why it's our benchmark for repairing concrete floors. Its a versatile formulation that provides a granite-hard finish that is impervious and non-dusting. After all, it’s what you should expect from the number one epoxy repair mortar.

Recommended areas of use
Holes
Spalled expansion joints
Worn floors
Damaged steps
Fitting guide rails
Reforming a slope
Features
Extremely rapid curing: ready for light traffic in as little as an hour (at 15°C - 20°C)
Virtually indestructible: abrasion resistance is greatly enhanced by the ceramic additive.
Excellent chemical resistance: novolac resin formulation provides superior resistance to chemicals where ordinary mortars do not.
Feather edge or intricate repairs: rich in epoxy resins providing superior strength and adhesion
Suitable for use at temperatures up to as low as 10°C
Stronger than cement based alternatives.
Coverage: Approx. 1.2m² per 10kg at 5mm thick

Did you know you can receive everything you need for your repair and save money with our Concrex bundle?

Concrex Carbon Fibre Repair Bundle Pack - includes Concrex Carbon Fibre, an Application Kit and Tack Coat.

See full description

Feature Attributes

Product Type:
Epoxy Repair Mortar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome