Concrex Carbon Fibre Repair Bundle Pack


£179.99 Inc VAT (20%)

See all variants from £179.99

Description

Images for illustration purposes only
Concrex® Carbon Fibre is the ultimate floor repair mortar. Based on our best-selling Concrex, the addition of Carbon Fibre, ceramic and an increase in resin content makes this the strongest, longest lasting epoxy floor repair mortar that you can buy. To prove it, Concrex Carbon Fibre now comes with a 20-year guarantee against impact and abrasion failure. Its unique formulation outperforms the original Concrex - already the strongest on the market - for strength, drying time, and chemical resistance. What's more, its stronger, longer lasting and will outperform any cement based alternative.

By choosing our Concrex Carbon Fibre Repair bundle, you’ll receive everything you need to undertake your repairs and save money too. You can pick between our small bundle and large bundle depending on the size of your repair.

The Concrex® Carbon Fibre Repair bundle Pack includes:
Small: 10kg Concrex Carbon Fibre, small Application Kit and Tack Coat
Large: 25kg Concrex Carbon Fibre, large Application Kit and Tack Coat
Concrex Carbon Fibre:
Repair concrete with Watco Concrex® Carbon Fibre. It now contains epoxy novolac resin for an even tougher concrete epoxy resin mortar. Repairs made with Watco Concrex® are virtually indestructible as its wear resistance and adhesion are unrivalled!

Recommended Areas of Use
Ideal for repairing eroded industrial flooring or damaged concrete, bay edges and broken steps.
Application Kit:
The Concrex® Carbon Fibre Application Kit has been assembled for use with any product within the Concrex® range to make repairing concrete even easier.

Small Application Kit includes: 2 plastic bags for transporting, 250ml White Spirit, 4" Mix & Apply Trowel, Wire Brush/Scraper, 2" Paint Brush, cloths and disposable Gloves.
Large Application Kit includes: 4 plastic bags for transporting, 750ml White Spirit, 10" Steel Float, 4" Mix & Apply Trowel, Wire Brush/Scraper, 2" Paint Brush, 5 cloths and Nitrile gloves.
Learn more about Concrex Application Kits.

Tack Coat:
Watco Tack Coat is an epoxy resin adhesive primer for use before screeding with Concrex® Carbon Fibre.

Features
Suitable for internal or external applications
Quick and easy to mix and apply
Concrex® Carbon Fibre can be applied within 30-60 minutes
Can be applied over existing paint, but all poorly bonded paint must be removed and well bonded paint roughened to provide a key
Learn more about Watco Tack Coat.

See full description

Feature Attributes

Material:
Carbon Fibre

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome