Concrex Coving Mortar, 5KG


£109.99 Inc VAT (20%)

See all variants from £109.99

Description

Images for illustration purposes only
A coved skirting helps cleaning by eliminating the dirt trap at the junction of the floor and the wall. Watco Concrex® Coving Mortar is specially formulated to make it easier to create coved skirting. Based on the technology of Watco Concrex®, this mortar is incredibly tough, chemical and impact resistant, even when applied with feather edges. Designed to be used in conjunction with Watco Tack Coat.

Pendulum Slip Test Values
Dry PTV Wet PTV
70 Extremely low slip potential 62 Low slip potential

Recommended areas of use
Hygienic environments such as hospitals and food halls
Bund areas
Clean rooms and laboratories
Features
Tough two pack epoxy resin formula
Can be feather edged
Impervious, non-dusting, impact and chemical resistant
Fast curing
Cures in 3 to 6 hours at 15-20°c
Watco Tack Coat is recommended for all applications

See full description

Feature Attributes

Weight:
5 kg
Product Type:
Coving Mortar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome