Concrex Vertical


£169.99 Inc VAT (20%)

See all variants from £169.99

Description

Images for illustration purposes only
Watco Concrex® Vertical is a two part epoxy resin mortar with special lightweight fillers and is approximately a third of the density of ordinary mortars. This means it can be used repair damaged concrete pillars, sills, lintels, beams, render and stonework without slumping or falling out as the repair sets. It is ideal for frost spalled concrete surfaces with exposed reinforcement. Apply at any depth without the need to build up layers. Watco Concrex Vertical Cold Cure is ideal for repairing damaged masonry on vertical surfaces in cold rooms or externally.

Recommended areas of use
Damaged concrete pillars, sills, beams, render and stone work
Frost spalled and damaged concrete surfaces
Areas with exposed reinforcement
Features
Will not slump during application
Will not shatter under impact damage
Durable and impervious finish
Provides excellent chemical resistance
Will hold lightweight fixings while wet or can be drilled after curing
Coverage approx. 0.6m² per 2.5kg at 5mm thick
Concrex Vertical Cold Set cures in temperatures as low as 0°C
Apply at any depth without the need to build up layers
Watco Tack Coat is recommended for all applications

See full description

Feature Attributes

Weight:
10 kg
Colour:
Grey
Finish:
Durable and impervious

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome