Liquid Roof Membrane


£199.99 Inc VAT (20%)

See all variants from £199.99

Description

Images for illustration purposes only
Watco Liquid Roof Membrane is a roller applied coating system designed to protect flat and pitched roofs. Watco Liquid Roof Membrane can be easily applied around existing pipe work and protrusions. With an inert fibre reinforcement it protects around these areas where the risk of water leakage is high. Two coats will cure to give a tough, 1-1.5mm thick sealing membrane. Its high elasticity allows the roof to move without the membrane splitting or cracking.

Recommended areas of use
Seals and protects roofs from water
ingress
Use on flat and pitched roofs and
around existing pipe work and
extrusions
Features
Seamless finish
UV stable
Moisture cured. Can be applied to slightly damp surfaces
Membrane moves with the roof to reduce splitting
Seals areas surrounding roof protrusions
Allows substrate to breathe and release vapours
Suitable for flat and pitched roofs
Cold applied – no heating equipment required
Convenient single pack
Touch dry in 4 hours (at 20°C)

See full description

Feature Attributes

Finish:
Seamless
Product Type:
Liquid Roof Membrane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome