Roof Paint Seals, 4L


Select
£133.99 Inc VAT (20%)


See all variants from £133.99

Description

Images for illustration purposes only
One coat of Watco's roof paint seals and weatherproofs most surfaces and provides a tough, slip resistant finish. The colours can be used to indicate clearly where access is permitted on the roof. The thick, flexible formulation also makes an ideal emergency repair since it can be applied in the wet and is immediately water repellent.

Great for walkways, flat roofs, effective weatherproofing for flat or pitched roofs and plastic or metal gutters. Not suitable for roofs with a lot of foot traffic, for this use Watco Liquid Roof Membrane Anti Slip.

Recommended areas of use
Roofs where occasional access is required for maintenance etc.
Roof gulleys and gutters
Features
Easy one coat application by brush or roller
Tough, flexible, 'high build' formulations bridges splits and cracks up to 2mm
Effective waterproofing for flat/pitched roofs, walkways and plastic/metal gutters
Excellent resistance to UV and fading

See full description

Feature Attributes

Product Type:
Roof Paint
Weight:
5 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome