0
1
2

Border Fork (Pack of 6)

Order Code: ZT4780854S

£82.99 Inc VAT (20%)


Description

The Groundhog G1300013-6 is a Pack of 6 Border Forks with sharp tines for effortless soil penetration in your gardening tasks. Introducing the Groundhog Border Fork, ideal for breaking up, aerating and turning over soil, spreading and removing debris. Brought to you by Groundhog, this product redefines the art of gardening and landscaping, offering a perfect blend of features and benefits to transform your gardening experience.

Features:
Premium Construction: Crafted from high-quality materials, the Groundhog Border Fork offers durability and resilience, making it the ideal tool for cultivating and maintaining your garden borders. Featuring hammertone coated, heat-treated and heavy-duty carbon steel tines and a durable fibreglass handle that is built to last. Corrosion and rot resistant.
Compact Design: The compact and agile design allows for easy manoeuvrability in tight spaces, ensuring you have the right tool for precise gardening without sacrificing power.
Comfort Grip Handle: Ergonomically designed PP and TPR soft grip handle provide a comfortable grip, minimising hand fatigue during extended use. It’s crafted with user comfort in mind, enhancing your overall gardening experience.
Sharp Tines for Precision: The sharp tines of the Border Fork facilitate effortless soil penetration, ensuring meticulous precision in your gardening tasks.
Versatile Gardening: Ideal for creating and maintaining garden borders, the Groundhog Border Fork offers a versatile solution for a range of gardening tasks.
Durable Performance: Groundhog’s commitment to quality shines through in the premium construction, ensuring the Border Fork provide reliable and enduring performance season after season.
Efficient Garden Maintenance: The compact design and precise edges make this product a must-have for efficient garden maintenance, allowing you to achieve professional results with ease.

See full description
Specifications for Border Fork (Pack of 6)
  • Product Type
    Border Fork
  • Pack Quantity
    6
  • Blade Material
    Carbon Steel
  • Handle Material
    Fibreglass
  • Material
    High-quality materials

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome