Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Lawn & Garden Tools
Garden Forks & Trowels
0247 Wood Hay Rake
By Bulldog
Order Code:
ZT1010278X
Handle Material
*
Hardwood
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 +
£46.99
6%
1
Add to basket
Get it by
Thu, 6th Feb
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/garden-forks-and-trowels/0247-wood-hay-rake/p/ZT1010278X
Add to quotation
Schedule an order and save 5%
View all Garden Forks & Trowels
Description
Overall length: 1780mm.
Tags:
#BulkDiscount
Specifications
Specifications for 0247 Wood Hay Rake
Tine Material
Hardwood
MFR Part No.
247167080
Handle Material
Hardwood
Overall Length
1750mm
Head Width
685mm
Number of Tines
16
Compatible Materials
Hay
Leaves
Tine Length
83mm
Type
Rake
Weight
1.43kg
Series
Premier
Handle Length
1778mm
Blade Finish/Coating
No Coating
Head Length
685mm
Shaft Material
Hardwood
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome