Stainless Steel Garden Life Digging Fork, FSC K/S70100712
Hover to enlarge the image

Stainless Steel Garden Life Digging Fork, FSC K/S70100712

Order Code:
MPN:

Product Description

The Kent & Stowe Garden Life Digging Fork is perfectly sized, a lighter and more compact version of our full size digging spade to help you dig for longer. Practical and easy to use, it also provides increased manoeuvrability around the garden. Fitted with a stainless steel head and tines for excellent rust resistance and long-lasting performance. Its handle is made from beautiful FSC approved ash wood that has been split to form a traditional YD handle. The Garden Life range has been specifically designed for gardeners who may struggle with heavier tools. It is also great for tighter spaces and beds and borders gardening. Specification Head Size 198 x 140mm Length 91.5cm Weight 1.07kg

Specifications
Shaft Material
Ash
Handle Type
YD
Overall Length
915mm
MFR Part No.
K/S70100712
Head Material
Stainless Steel
Type
Digging Fork

£29.99 Inc VAT (20%)
Order by 12pm, get it Tomorrow
Schedule order and save 5%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome