Stainless Steel Shaft


Select
£23.99 Inc VAT (20%)


See all variants from £23.99

Description

This draw hoe is made from stainless steel with a steel shaft allowing it to be used for professional applications such as in garden centres, parks, sports areas, industrial gardens, farms and households.

Features and Benefits
• Stainless Steel head and steel shaft provides greater durability
• PVC grips allows for comfort holding and precise action

Notes
• Product Weight: 1.26kg

Feature Attributes

Blade/Head Material:
Stainless
Handle Material:
PVC Grips
Tine Length:
100 mm
Tine Material:
Stainless
Compatible Materials:
Soil
Blade Finish/Coating:
No Coating

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome