Plastic Female Hose Connector


£5.39 Inc VAT (20%)
Up to 15.5% off

See all variants from £5.39

Description

The Faithfull Plastic Female Hose Connector is mainly used to connect a hose to a male tap connector at the start of a watering system. When used with the correct accessory they can also be used to extend or connect 2 pieces of hose together or even split the hose in 2 different directions. Fits all hoses with 12.7mm (1/2in) bore. Manufactured from tough ABS plastic with a TPR soft grip coating that provides a comfortable non-slip grip for easy connection/disconnection even when wet. Hose connectors have a three-point fixing system that provides a strong watertight seal and a push fit, pull back quick-release mechanism, that enables accessories to be securely attached and disconnected in seconds.

Feature Attributes

Type:
Hose Connector
Material:
Plastic
Fitting Type:
Hose Connector

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome