Heavy-Duty Reinforced Builder's Hose


£33.99 Inc VAT (20%)

See 3 Product Variants
£33.99

Description

The Faithfull Builder's Hose is a superior quality hose, ideal for worksite use. It is made from heavy-duty polyester, reinforced with a 24 braid fibre mesh for extra strength, making it both strong and flexible. The tough 3-ply construction is kink, twist and crush resistant, and highly resilient to UV light, frost, algae and is easy to clean. The hose is compatible with all 12.5 to 15mm or 19mm fittings depending on the bore size selected. The hose has a working pressure of 10 bar with a temperature range of -10 to +40°C. The bright yellow colour make this hose easy to spot on the worksite. Covered by a 5-Year guarantee. Available in 2 bore sizes of 12.5mm or 19.25mm for an increased flow rate.

Feature Attributes

Type:
Heavy-Duty
Hose Type:
Heavy-Duty

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome