Prestige Heavy-Duty Garden Hose


Select
£33.99 Inc VAT (20%)


See all variants from £33.99

Description

The Faithfull Prestige Garden Hose is a superior quality, European manufactured hose. It is made from heavy-duty polyester, reinforced with a 24 braid fibre mesh for extra strength, making it both strong and flexible.The tough 3-ply construction is kink, twist and crush resistant and highly resilient to UV light, frost, algae and is easy to clean. The hose is compatible with all 12.5 to 15mm fittings and has a working pressure of 10 bar with a temperature range of -15 to +60°C. The bright orange colour and grey stripe make this hose easy to spot in the garden. Covered by a 10-Year guarantee. Available in three lengths.

Feature Attributes

Type:
Heavy-Duty
Hose Type:
Heavy-Duty
Diameter:
12.5 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome