Tap Connector Smooth


£13.99 Inc VAT (20%)

See all variants from £13.99


Description unavailable

Feature Attributes

Product Type:
Tap Connector
Material:
Brass
Height:
45 mm
Length:
90 mm
Width:
60 mm
Colour:
Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome