Hozelock Ultimate Hose 30m For those where only the �best� will do, the ULTIMATE hose has the following features: Includes Super TricoflexTM technology creating an Ultralite, anti-kink and anti-twisting hose without compromising on robustness. The Ultralite technology makes hose 25% lighter than other hoses of the same length and diameter, making it much easier to manoeuvre in the garden. A 30 year guarantee* proves this hose to be long lasting, durable and crush proof, having gone through the most extreme testing in our Hozelock labs. A 5 layer reinforced knitted structure which provides controlled flexibility and resilience. Its silky texture allows it to glide smoothly through the garden, easily manoeuver and effortlessly wind onto a system without any fuss. Product Specification: Available in 30M & 50M lengths Diameter: 12.5mm (1/2�) 100% Phthalate & Heavy metal free Guarantee: 30 years
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.