Garden Stake Single 3ft (8mm x 900mm)

Order Code: ZT4968609S

£2.99 Inc VAT (20%)
£4.1928.5% off
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%


Description

Ambassador Garden Stake Single 3ft (8mm x 900mm) A permanent alternative to bamboo that's weather resistant with tough steel core and watertight sealed end caps to ensure long life These garden stakes have a special ribbed design to increase grip and security when tied

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Garden Stake Single 3ft (8mm x 900mm)
  • Material
    Steel
  • Product Type
    Garden Stake
  • Diameter
    8mm
  • Length
    900mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome