Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Gate Furnitures
4"X4" Adjustable Hook on Plate 19MM Pin Galvanised
By Matlock
2 Reviews
Order Code:
ZT1059381X
£15.99
each
Inc VAT (20%)
£31.98 minimum order value
Quantity
Price
Discount
1 - 4
£15.99
0%
5 - 9
£15.03
6%
10 +
£14.07
12%
2
Add to basket
Minimum order quantity: 2.
Currently unavailable
Unavailable
GBP
31.98
https://www.zoro.co.uk/shop/maintenance-and-outdoor/gate-furnitures/4-inchx4-inch-adjustable-hook-on-plate-19mm-pin-galvanised/p/ZT1059381X
Add to quotation
View all Gate Furnitures
Description
100mm square plate with adjustable 19mm diameter pin and extended shoulder. Galvanised finish.
Tags:
#BulkDiscount
Specifications
Specifications for 4"X4" Adjustable Hook on Plate 19MM Pin Galvanised
Size
100 x 100mm
Overall Length
100mm
Material
Steel
Product Type
Adjustable Hook On Plate
MFR Part No.
112FPP0000GV
Finish
Galvanised
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome