Enclosed Pattern Tower Bolts


Select
Select
£1.79 Inc VAT (20%)


See all variants from £1.79

Description

This range of enclosed tower bolts are suitable for many different applications, including on sheds, domestic doors, double doors, livestock pens and other outhouses. They are simple to fit and use, reliable and provide solid security in a number of different situations.

Features and Benefits
• High versatility
• Sturdy and long-lasting
• Reliable mechanism

Typical Applications
• Sheds and outhouses
• Domestic doors
• Livestock pens

See full description

Feature Attributes

Finish:
Black
Product Type:
Tower Bolt
Number of Pieces:
2
Material:
Steel