2.5 X 2.5M Garden Pop Up Tent Gazebo Awning Marquee Party Shelter Shade Steel84C-075GN

Order Code: ZT3347444S

£71.99 Inc VAT (20%)


Description

SIMPLE SET-UP: The garden gazebo sets up in minutes and no tools are required. The large shade is ideal for picnic, pool party or other outdoor events.PROTECTIVE GARDEN TENT: The water-resistant silver-coated cover made of 210D Oxford fabric helps to block harmful UV rays.STABLE STANDING: The camping gazebo made from a rust-resistant powder-coated steel frame to endure weather elements. The angled legs, 4 ropes and 8 stakes ensured a stable standing.PORTABLE: The easy folding design and the portable carrying bag makes this market stall gazebo space saving to storage and easy to transport.Base Size: 297L x 297Wcm, Canopy Top Size: 240L x 240W, Top Height: 250cm, Eaves Height: 192cm. NOTE: Please do not leave the tent under extreme weather such as strong wind and heavy rain.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome