4 X 3 (M) Outdoor Gazebo Canopy Garden Pavilion w/LED Solar Light Double Canopy

Order Code: ZT3348277S

£379.99 Inc VAT (20%)


Description

Double-Tier Roof: Two-tiered roof design allows proper airflow inside the garden gazebo to keep you cool. The top canopy is made from polyester with PA coating to provide protection from direct sunlight. 8 aluminum drainage holes on the canopy to ensure proper water drainageLED Light & Solar Panel: Powered by energy-efficient solar panels, There are 56 built-in lamp beads on the ceiling of the permanent gazebo for lighting up your night. You can easy to control the lights by the switchStable & Practical: Made with a steel frame for reliability. There are holes on each column's feet, you can insert the ground stakes included for extra stability to the patio gazebo. The removable polyester curtains can give you a private space to enjoy your leisure timeWide Usage: This garden pavilion with LED lights, which can add more glamour to your backyard. Ideal for patio, terrace, poolside, and more outdoor areasDimensions: Overall Dimension: 4L x 3W x 2.8H m, Eave Height: 1.9m. Space between Column: 1.75L x 2.55Wm.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome