Domed Freestanding 4 Sided Smoking Shelter with Aluminum Roof


£2,099.99 Inc VAT (20%)
Up to 4.5% off

See all variants from £2,099.99

Description

Versatile freestanding shelter with spacious domed roof design creates a designated smoking area for your premises. Compliant with Smoking Ban Legislation and Parliament Act 3368. Steelwork is zinc and powder coated for longevity. Anti-corrosion surface treatment guarantees your shelter for 5 years. Roof section is made from lightweight aluminium composite. Modular system is easy to install, can be easily self-assembled. Supplied surface mountable as standard. Steel frame, zinc and epoxy powder coated to BS EN 12206-1:2004. 40mm x 40mm mild steel hollow box section (2mm thick) Available in 4 standard RAL colours. 3mm aluminium composite sheet roof (supplied in same RAL colour as frame unless otherwise stated) 2mm polycarbonate panels face fixed to structure. Polycarbonate panels are UV stabilised, providing UV protection to the user, and ensuring it wont turn yellow or brittle. All fixings zinc plated. Delivered flat packed with complete instructions. Easy to assemble.