Hexagon Patio Gazebo Garden Shelter Heavy Duty Double Roof with Mesh


£129.99 Inc VAT (20%)

See all variants from £129.99

Description

EASY SET UP: Attractive hexagon design, quick assembly to save time and effort, this pop up gazebo with sides is great for BBQs, Summer parties and outdoor gatherings etc. METAL FRAME: Powder coated for extra strength of garden gazebo, our marquee is durable and reliable all year round. MESH CURTAINS: Can be tied back when not needed, provides protection against bugs and insects, with a middle zip fastening for party tent 4m x 4m' extra privacy. VENTED ROOF: Protects against water and UV, with the top allowing air and heat to pass through the steel gazebo and leave for a comfortable temperature inside. DIMENSIONS: Whole Gazebo Pop Up: 4. 05L x 4. 05Wm. Inside: 3. 4L x 3. 4Wm. Folded: 27H x 123L x 27Wcm. ACCESSORIES INCLUDED: Six guy ropes and 12 ground stakes to keep garden shelter secure to the ground. CARRY BAG INCLUDED.
NOTE: NEVER leave your shelter unattended take it down before a major storm rolls through. Always use both the included stakes and the guy ropes provided when it is used.

Feature Attributes

Product Type:
Gazebo