Hexagonal Metal Gazebo Pavillion Outdoor Garden Marquee w/Curtains 2 Tier Roof

Hexagonal Metal Gazebo Pavillion Outdoor Garden Marquee w/Curtains 2 Tier Roof

Order Code: ZT3348405SCopy

£129.99 Inc VAT (20%)

Currently unavailable

Description

DOUBLE-TIER ROOF: Two-tired roof design allows proper airflow inside the garden gazebo to keep you cool. The Unique hexagonal canopy is made from 180g/m² polyester with PU coating for water-resistant and protecting from direct sunlight. Built-in holes allow water to drain easilyPRACTICAL CURTAINS: With 6 removable zippered curtains, provide a privacy and comfortable space for you to enjoy a leisure time in the permanent gazebo. The straps with velcro can easily fix the curtains on the pillars for an open air feelSTABLE & STURDY: Made with steel frame and aluminium pillars for reliability, the triangular structures on the frame for extra stability. The ground nails for the feets can further reinforce the patio gazeboWIDE USAGE: This hot tub gazebo with sides provides you an ample space to enjoy leisure time with your families or friends, ideal for patio, terrace, poolside and more outdoor occasionsDIMENSION: Overall Dimension: 3.38L x 3.38W x 2.88H m

See full description